Beli mesin polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Electroklin Polisher Single Disc Machines (Mesin Poles Lantai)
    Mulai

    Rp13.999.900

    Electroklin Polisher Single Disc Machines (Mesin Poles Lantai)
    Deskripsi:
    Mesin Polisher Lantai KF 1752 Electroklin adalah Mesin poles lantai low speed multifungsi dengan design modern, safety dan mudah dioperasikan dengan jangka waktu lama. Performance mesin bekerja sangat baik dan sesuai dengan kondisi lantai umumnya di indonesia. Mesin tidak melayang saat digunakan dan beban bobot sangat menekan di permukaan lantai. Kelebihan utama dari mesin type ini adalah safety (Anti statis dan kenyamanan pengguna karena dapat disesuaikan dengan posisi tubuh user.
    atribut:
    • Kecepatan: 175 RPM
    • Accessories: Pad Holder, Sikat Kasar Sikat Halus, Water Tank, 3M Floor Pad Merah/Putih
  2. Mesin HL Polisher Orbital
    Mulai

    Rp309.900

    Mesin HL Polisher Orbital
    atribut:
    • Size (inch): 5
  3. Mesin HL Polisher
    Mulai

    Rp279.900

  4. COMPACT TOOLS Vertical Polisher
    Mulai

    Rp5.499.900

    COMPACT TOOLS Vertical Polisher
    Deskripsi:
    -Easy to use, small and light vertical type.-For old paint stripping work of automobile steel sheet using sanding paper, and polishing work of painted surface using buff.
    atribut:
    • Paper Size: 125mm
    • Air consumption: 0.45
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 208mm
    • No. Load Speed: 3000min -1 power
  5. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  6. SANYO Jet Pump Water Automatic for Deep Well (Pompa Sumur Dalam)
    Mulai

    Rp9.399.900

    SANYO Jet Pump Water Automatic for Deep Well (Pompa Sumur Dalam)
    atribut:
    • Motor Power (V): 220
    • Jet Type: PD60-J39
    • SNI License: Yes
    • SNI Number: 824 230344
  7. FUJIYAMA Polisher
    Mulai

    Rp999.900

    FUJIYAMA Polisher
    atribut:
    • Size (mm): 250x110x290
    • Wool Bonnet (mm): 180
    • Input Power (W): 860
    • No Load Speed (rpm): 1400
  8. Makita Polisher
    Mulai

    Rp5.799.900

    Makita Polisher
    atribut:
    • Continuous Rating Input (W): 1200
    • Capacity Wool Pad (mm): 180(7\")
    • Capacity Wool Bonnet (mm): 180(7\")
    • Vibration Level (m/s²): 2.5 or less
    • Dimensions (L x W x H) (mm): 431x198x187 (17\"x7-3/4\"x7-3/8\")
    • Net Weight (kg): 3.2 - 3.4(7 - 7.5 lbs.)
    • No Load Speed (rpm): 0 - 3,200
    • Power Supply Cord (m): 2.5(8.2 ft)
    • Sound Power Level (m/s²): 94
    • Sound Pressure Level (dBA): 83
  9. METABO Angle Polisher
    Mulai

    Rp10.999.900

    METABO Angle Polisher
    atribut:
    • No Load Speed (rpm): 700-2200
    • Power (W): 1200
  10. DEWALT Angle Polisher
    Mulai

    Rp3.499.900

    DEWALT Angle Polisher
    atribut:
    • Max. Disc Diameter (mm): 180
    • Spindle Thread: M14
    • Length with Disc (mm): 530
    • Height (mm): 14.5
    • Input Power (W): 1250
    • No Load Speed (rpm): 0-600/0-3500
    • Switch Type: Trigger
  11. monotaro Tube Cutter (Pemotong Pipa)
    Mulai

    Rp229.900

    monotaro Tube Cutter (Pemotong Pipa)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  12. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  13. BOSCH Polisher (Mesin Poles)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    BOSCH Polisher (Mesin Poles)
    Deskripsi:
    -Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untuk
    atribut:
    • Grinding Spindle Thread: M14
    • K3L License: Yes
  14. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  15. Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    Mulai

    Rp7.999.900

    Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    atribut:
    • Working Width Brush (inch): 17
  16. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp1.599.900

    RYU Gun Polisher (Mesin Poles)
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  17. Proven Floor Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    Proven Floor Polisher (Mesin Poles Lantai)
    Deskripsi:
    Dengan Floor Polisher 17 LS (175 rpm) PROVEN, alat ini bisa mengilap lantai-lantai yang tidak merata, dan memberikan lantai kilap seperti cermin, praktis dan mudah digunakan. Alat ini bisa digunakan baik oleh kalangan jasa pembersih industrial, perkantoran, pertokoan, mall, lingkungan besar lainnya, dan hingga rumah tangga.
    atribut:
    • Base Plate Diameter (inch): 17
    • Cable Length (m): 12
    • Power (W): 1800
    • Rotation Speed (rpm): 175
Daftar Harga mesin polisher Terbaru November 2026
Electroklin Polisher Single Disc Machines (Mesin Poles Lantai)Rp13.999.900
Mesin HL Polisher OrbitalRp309.900
Mesin HL PolisherRp279.900
COMPACT TOOLS Vertical PolisherRp5.499.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
SANYO Jet Pump Water Automatic for Deep Well (Pompa Sumur Dalam)Rp9.399.900
FUJIYAMA PolisherRp999.900
Makita PolisherRp5.799.900
METABO Angle PolisherRp10.999.900
DEWALT Angle PolisherRp3.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)